- Linear Bushing
- Flanged
- 10 mm ID x 16 mm OD x 16 mm Long
- Aluminum w/ FrelonGold® Liner
| Flange | Yes |
| I.D. | 10 mm |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 16.046 mm |
| Housing Bore - Slip Fit [Max] | 16.071 mm |
| Length | 16.000 mm |
| Static Load Rating [Max] | 168 lbf |
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Max] | 16.018 mm |
| Bearing Liner Material | FrelonGold® |
| Flange Width [Max] | 3 mm |
| Flange O.D. [Max] | 22.000 mm |
| Housing Bore - Press Fit [Min] | 16 mm |
| Outside Dia. | 16 mm |
| Weight | 0.2 LB |

