- Linear Bushing
- Flanged
- 1" ID x 1 1/4" OD x 1 1/2" Long
- Aluminum w/ FrelonGold® Liner
| Static Load Rating [Max] | 2223 lbf |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Min] | 1.249 in |
| Housing Bore - Slip Fit [Min] | 1.252 in |
| Flange | Yes |
| Material | Aluminum, Frelon Lining |
| Length | 1 1/2 in |
| Flange O.D. [Max] | 1 1/2 in |
| Housing Bore - Slip Fit [Max] | 1.253 in |
| Flange Width [Max] | 0.125 in |
| Housing Bore - Press Fit [Max] | 1.25 in |
| Inch/Metric | Inch |
| Outside Dia. | 1.25 in |
| I.D. | 1 in |
| Weight | 0.07 LB |

