- Linear Bushing
- Flanged
- 3/4" ID x 1" OD x 1" Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 1 in |
| Material | Aluminum, Frelon Lining |
| Flange | Yes |
| Length | 7/8 in 1 in |
| Flange O.D. [Max] | 1 in |
| I.D. | 3/4 in |
| Flange Width [Max] | 0.125 in |
| Static Load Rating [Max] | 737 lbf |
| Bearing Liner Material | FrelonGold® |
| Inch/Metric | Inch |
| Weight | 0.034 LB |

