- Linear Bushing
- Flanged
- 1/4" ID x 3/8" OD x 1/2" Long
- Aluminum w/ FrelonJ™ Liner
| Inch/Metric | Inch |
| Length | 1/2 in |
| Flange | Yes |
| Outside Dia. | 0.375 in |
| Static Load Rating [Max] | 181 lbf |
| Flange O.D. [Max] | 1/2 in |
| Flange Width [Max] | 0.0625 in |
| I.D. | 1/4 in |
| Bearing Liner Material | FrelonJ™ |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Weight | 0.0 LB |

