- Linear Bushing
- Flanged
- 1/4" ID x 3/8" OD x 3/8" Long
- Aluminum w/ FrelonGold® Liner
| Flange Width [Max] | 0.0625 in |
| Bearing Liner Material | FrelonGold® |
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| Flange | Yes |
| Length | 3/8 in |
| Outside Dia. | 0.375 in |
| Static Load Rating [Max] | 134 lbf |
| Flange O.D. [Max] | 1/2 in |
| Material | Aluminum, Frelon Lining |
| Weight | 0.003 LB |

