Skip to content Skip to navigation menu
PBC LinearPSF-0305-4E

PSF-0305-4E

ISO Metric Sleeve Bearing
Item #104306796
  • Linear Bushing
  • Flanged
  • 3/16" ID x 5/16" OD x 1/2" Long
  • Aluminum w/ FrelonJ™ Liner
PBC LinearPSF-0305-4E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Linear Bushing
  • Flanged
  • 3/16" ID x 5/16" OD x 1/2" Long
  • Aluminum w/ FrelonJ™ Liner
Flange Yes
Outside Dia. 0.3125 in
I.D. 3/16 in
Bearing Liner Material FrelonJ™
Material Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.)
Flange O.D. [Max] 0.437 in
Flange Width [Max] 0.0625 in
Static Load Rating [Max] 136 lbf
Inch/Metric Inch
Length 1/2 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison