- Linear Bushing
- 7/16" ID x 5/8" OD x 3/4" Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Inch |
| Flange | No |
| Outside Dia. | 0.625 in |
| Bearing Liner Material | FrelonGold® |
| Static Load Rating [Max] | 412 lbf |
| Material | Aluminum, Frelon Lining |
| I.D. | 7/16 in |
| Length | 3/4 in |
| Weight | 0.014 LB |

