PBC Linear
PMN40
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #104349465
- 40 mm Precision ID
- FrelonGOLD Lined
- ISO Metric Open Bearing
- Pillow Block Assembly
| Length Bolt Center [Max] | 58.15 mm |
| Width Bolt Center [Min] | 85.850 mm |
| Type of Bearing | Self-Lubricating (Open) |
| Flange Thickness | N/A |
| Dynamic Load Rating | N/A |
| Bearing Liner Material | Frelon |
| Seal Material | None |
| Center Distance Tolerance Minus | 0.013 mm |
| Width At Base | 108 mm |
| Bearing Insert | FMN40 |
| Preload | Yes |
| Body Width | 108 mm |
| Body Height | 77 mm |
| Bore Type | Fixed Diameter |
| Seals | None |
| Slot Opening - Angle | 60 ° |
| Inch/Metric | European Metric (ISO) |
| Load Capacity | 3360 lbs |
| Overall Width | 108 mm |
| Bolt Hole Size | 13 mm |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 40 mm |
| Overall Length | 91 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Bolt Size | M12 |
| Width Bolt Center [Max] | 86.150 mm |
| Overall Height | 77 mm |
| Static Load Rating [Max] | 6720 lbf |
| Self Aligning | No |
| Length Bolt Center | 58 mm |
| Length Bolt Center [Min] | 57.85 mm |
| Center Distance | 54 mm |
| Weight | 3.305 LB |
