- 25 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Open Diameter
- Non-Self Aligning Pillow Block
| Bolt Size | M10 |
| Bore Type | Open Diameter |
| Overall Height | 51 mm |
| Retaining Ring Part No. | DIN 471-40 |
| Bearing Insert | FMN 25 |
| Bearing Liner Material | FrelonGold® |
| Corrosion Resistant | Yes |
| Type of Bearing | Self-Lubricating (Open) |
| Pillow Block Material | Aluminum |
| Overall Length | 67 mm |
| Width At Base | 78 mm |
| Body Height | 67 mm |
| Overall Width | 78 mm |
| Seals | Both Ends |
| Body Width | 78 mm |
| Shaft Dia. | 25 mm |
| Bearing Length | 58 mm |
| Slot Opening - Angle | 60 ° |
| Inch/Metric | Metric |
| Seal Material | Moly Impregnated Urethane |
| Bore Dia. [Min] | 25.0000 mm |
| Load Capacity | 1523 lbs |
| Dynamic Load Rating | N/A |
| Base Width | 78 mm |
| Preload | Yes |
| Static Load Rating [Max] | 1523 kgf |
| Length Bolt Center | 40 mm |
| Center Distance | 39 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Flange Thickness | N/A |
| Slot Opening - Width | 13.2 mm |
| Self Aligning | No |
| Pillow Block Type | Single Bearing Version |
| Recommended Shafting Class | L |
| Center Distance Tolerance Minus | 0.013 mm |
| Weight | 1.18 LB |

