- 20 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Open Diameter
- Non-Self Aligning Pillow Block
| Bearing Liner Material | FrelonGold® |
| Shaft Dia. | 20 mm |
| Center Distance | 30 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Seals | Both Ends |
| Width At Base | 60 mm |
| Overall Height | 42 mm |
| Overall Width | 60 mm |
| Type of Bearing | Self-Lubricating (Open) |
| Recommended Shafting Class | L |
| Flange Thickness | N/A |
| Load Capacity | 945 lbs |
| Bearing Length | 45 mm |
| Inch/Metric | Metric |
| Bore Type | Open Diameter |
| Retaining Ring Part No. | DIN 471-32 |
| Pillow Block Material | Aluminum |
| Bolt Size | M8 |
| Body Width | 60 mm |
| Base Width | 60 mm |
| Bearing Insert | FMN 20 |
| Dynamic Load Rating | N/A |
| Corrosion Resistant | Yes |
| Preload | Yes |
| Pillow Block Type | Single Bearing Version |
| Static Load Rating [Max] | 945 kgf |
| Seal Material | Moly Impregnated Urethane |
| Body Height | 54 mm |
| Slot Opening - Width | 10.8 mm |
| Overall Length | 54 mm |
| Self Aligning | No |
| Bore Dia. [Min] | 20.0000 mm |
| Length Bolt Center | 32 mm |
| Slot Opening - Angle | 60 ° |
| Center Distance Tolerance Minus | 0.013 mm |
| Weight | 0.59 LB |

