PBC Linear
PMN16
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #104307586
- 16 mm Precision ID
- FrelonGOLD Lined
- ISO Metric Open Bearing
- Pillow Block Assembly
| Bore Type | Fixed Diameter |
| Overall Length | 43 mm |
| Preload | Yes |
| Body Height | 35 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Width Bolt Center [Max] | 40.150 mm |
| Overall Height | 35 mm |
| Bolt Hole Size | 6.6 mm |
| Slot Opening - Angle | 68 ° |
| Bearing Liner Material | Frelon |
| Type of Bearing | Self-Lubricating (Open) |
| Seals | None |
| Inch/Metric | European Metric (ISO) |
| Width Bolt Center [Min] | 39.850 mm |
| Length Bolt Center | 26 mm |
| Flange Thickness | N/A |
| Load Capacity | 605 lbs |
| Static Load Rating [Max] | 1210 lbf |
| Pillow Block Type | Single Bearing Version |
| Length Bolt Center [Max] | 26.15 mm |
| Seal Material | None |
| Shaft Dia. | 16 mm |
| Length Bolt Center [Min] | 25.85 mm |
| Center Distance | 26.5 mm |
| Overall Width | 53 mm |
| Dynamic Load Rating | N/A |
| Self Aligning | No |
| Width At Base | 53 mm |
| Body Width | 53 mm |
| Bearing Insert | FMN16 |
| Bolt Size | M6 |
| Weight | 0.357 LB |
