PBC Linear
PMN12
Simplicity® European Standard Series Self-Lubricated Linear Bearing Pillow Block
Item #101449878
- 12 mm Precision ID
- FrelonGOLD Lined
- ISO Metric Open Bearing
- Pillow Block Assembly
| Bore Type | Fixed Diameter |
| Slot Opening - Angle | 66 ° |
| Bolt Hole Size | 5.5 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Inch/Metric | European Metric (ISO) |
| Flange Thickness | N/A |
| Load Capacity | 403 lbs |
| Bearing Liner Material | Frelon |
| Shaft Dia. | 12 mm |
| Bolt Size | M5 |
| Length Bolt Center | 23 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Width At Base | 43 mm |
| Center Distance | 21.5 mm |
| Width Bolt Center [Max] | 32.150 mm |
| Overall Height | 28 mm |
| Overall Width | 43 mm |
| Preload | Yes |
| Body Height | 28 mm |
| Length Bolt Center [Min] | 22.85 mm |
| Dynamic Load Rating | N/A |
| Seals | None |
| Length Bolt Center [Max] | 23.15 mm |
| Bearing Insert | FMN12 |
| Pillow Block Type | Single Bearing Version |
| Body Width | 43 mm |
| Static Load Rating [Max] | 806 lbf |
| Width Bolt Center [Min] | 31.850 mm |
| Type of Bearing | Self-Lubricating (Open) |
| Seal Material | None |
| Overall Length | 39 mm |
| Self Aligning | No |
| Weight | 0.212 LB |
