- 50 mm Precision ID
- w/One End Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Inch/Metric | Metric |
| Corrosion Resistant | Yes |
| Center Distance Tolerance Minus | 0.013 mm |
| Self Aligning | No |
| Body Height | 105 mm |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 50 mm |
| Length Bolt Center | 50 mm |
| Base Width | 132 mm |
| Bearing Liner Material | FrelonGold® |
| Bearing Insert | FM 50 |
| Type of Bearing | Self-Lubricating (Closed) |
| Recommended Shafting Class | L |
| Load Capacity | 5250 lbs |
| Static Load Rating [Max] | 5250 kgf |
| Pillow Block Material | Aluminum |
| Overall Width | 132 mm |
| Bolt Size | M16 |
| Width At Base | 132 mm |
| Seals | One End |
| Dynamic Load Rating | N/A |
| Center Distance | 66 mm |
| Preload | Yes |
| Body Width | 132 mm |
| Seal Material | Moly Impregnated Urethane |
| Center Distance Tolerance Plus | 0.013 mm |
| Bearing Length | 100 mm |
| Bore Type | Fixed Diameter |
| Overall Height | 105 mm |
| Overall Length | 113 mm |
| Flange Thickness | N/A |
| Retaining Ring Part No. | DIN 471-75 |
| Weight | 6.99 LB |

