
- 50 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
Load Capacity | 5250 lbs |
Corrosion Resistant | Yes |
Overall Length | 113 mm |
Length Bolt Center | 50 mm |
Width At Base | 132 mm |
Center Distance Tolerance Plus | 0.013 mm |
Center Distance Tolerance Minus | 0.013 mm |
Bearing Length | 100 mm |
Seal Material | Moly Impregnated Urethane |
Bearing Insert | FM 50 |
Retaining Ring Part No. | DIN 471-75 |
Type of Bearing | Self-Lubricating (Closed) |
Center Distance | 66 mm |
Bolt Size | M16 |
Inch/Metric | Metric |
Preload | Yes |
Shaft Dia. | 50 mm |
Overall Height | 105 mm |
Overall Width | 132 mm |
Recommended Shafting Class | L |
Base Width | 132 mm |
Body Height | 105 mm |
Seals | Both Ends |
Bore Type | Fixed Diameter |
Self Aligning | No |
Flange Thickness | N/A |
Dynamic Load Rating | N/A |
Pillow Block Type | Single Bearing Version |
Body Width | 132 mm |
Bearing Liner Material | FrelonGold® |
Pillow Block Material | Aluminum |
Static Load Rating [Max] | 5250 kgf |
Weight | 6.99 LB |
