- 25 mm Precision ID
- w/One End Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
| Shaft Dia. | 25 mm |
| Recommended Shafting Class | L |
| Seal Material | Moly Impregnated Urethane |
| Corrosion Resistant | Yes |
| Dynamic Load Rating | N/A |
| Type of Bearing | Self-Lubricating (Closed) |
| Bearing Liner Material | FrelonGold® |
| Bearing Insert | FM 25 |
| Center Distance | 39 mm |
| Load Capacity | 1523 lbs |
| Body Height | 60 mm |
| Retaining Ring Part No. | DIN 471-40 |
| Static Load Rating [Max] | 1523 kgf |
| Length Bolt Center | 40 mm |
| Center Distance Tolerance Plus | 0.013 mm |
| Seals | One End |
| Bearing Length | 58 mm |
| Bore Type | Fixed Diameter |
| Body Width | 78 mm |
| Center Distance Tolerance Minus | 0.013 mm |
| Inch/Metric | Metric |
| Flange Thickness | N/A |
| Bolt Size | M10 |
| Base Width | 78 mm |
| Preload | Yes |
| Overall Length | 67 mm |
| Self Aligning | No |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 78 mm |
| Width At Base | 78 mm |
| Overall Height | 60 mm |
| Pillow Block Material | Aluminum |
| Weight | 1.44 LB |

