
- 25 mm Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
Body Height | 60 mm |
Type of Bearing | Self-Lubricating (Closed) |
Bore Type | Fixed Diameter |
Base Width | 78 mm |
Pillow Block Material | Aluminum |
Static Load Rating [Max] | 1523 kgf |
Seal Material | Moly Impregnated Urethane |
Inch/Metric | Metric |
Shaft Dia. | 25 mm |
Overall Length | 67 mm |
Center Distance Tolerance Plus | 0.013 mm |
Dynamic Load Rating | N/A |
Bolt Size | M10 |
Body Width | 78 mm |
Corrosion Resistant | Yes |
Flange Thickness | N/A |
Overall Height | 60 mm |
Self Aligning | No |
Bearing Liner Material | FrelonGold® |
Load Capacity | 1523 lbs |
Center Distance | 39 mm |
Overall Width | 78 mm |
Center Distance Tolerance Minus | 0.013 mm |
Retaining Ring Part No. | DIN 471-40 |
Recommended Shafting Class | L |
Seals | Both Ends |
Bearing Length | 58 mm |
Pillow Block Type | Single Bearing Version |
Width At Base | 78 mm |
Bearing Insert | FM 25 |
Preload | Yes |
Length Bolt Center | 40 mm |
Weight | 1.44 LB |
