- 40.000 mm Nominal Diameter
- 100.000 mm Overall Length
- 54.0000 mm Pilot Diameter
- Die Bushing
- w/Oil Grooves, Thru Hole and Internal Felt Wick
| Inch/Metric | Metric |
| Recommended Shafting Class | D |
| Corrosion Resistant | No |
| Outside Dia. | 63 mm |
| Pilot Diameter [Max] | 54 mm |
| Shaft Dia. | 40 mm |
| Length to Flange | 30 mm |
| Flange Thickness | 5 mm |
| Lubrication | Oil Grooves, Thru Hole and Internal Felt Wick |
| Material | Steel |
| Pilot Diameter [Min] | 53.97 mm |
| Length to Flange1 | 70 mm |
| Overall Length | 100 mm |
| Clamping Dia. [Min] | 58 mm |
| Bolt Hole Size | 5/16 in |
| Weight | 2.7 LB |

