- 2" Precision ID
- FrelonGOLD Lined
- Linear Bearing
- w/Nitrile Buna Polymod Seal In Each End
- Pillow Block Assembly
features
- Patented self-aligning capabilities are standard
- Self-lubricating, requires no external lubricant
- Maintenance-free operation
- 20 times more load capacity than a ball bearing
- Dampens vibration for quiet and smooth operation
| Dynamic Load Rating | N/A |
| Self Aligning | Yes |
| Preload | Yes |
| Width Bolt Center [Min] | 5.240 in |
| Retaining Ring Part No. | WH-300 |
| Length Bolt Center [Min] | 3.24 in |
| Overall Length | 5 in |
| Length Bolt Center | 3.25 in |
| Inch/Metric | Inch |
| Bearing Liner Material | Frelon |
| Overall Width | 4 1/2 in |
| Bore Type | Fixed Diameter |
| Flange Thickness | 5/8 in |
| Width At Base | 6 in |
| Body Width | 4 1/2 in |
| Load Capacity | 12525 lbs |
| Type of Bearing | Self-Lubricating (Closed) |
| Shaft Dia. | 2 in |
| Overall Height | 4.0625 in |
| Width Bolt Center [Max] | 5.260 in |
| Body Height | 3 5/8 in |
| Static Load Rating [Max] | 25050 lbf |
| Seals | Both Ends |
| Pillow Block Type | Single Bearing Version |
| Length Bolt Center [Max] | 3.26 in |
| Seal Material | Polymod® |
| Bearing Insert | FL32D |
| Base Width | 6 in |
| Bolt Size | 3/8 in |
| Weight | 6.5 LB |

