- 1 1/2" Precision ID
- FrelonGOLD Lined
- Linear Bearing
- w/Nitrile Buna Polymod Seal In Each End
- Pillow Block Assembly
features
- Patented self-aligning capabilities are standard
- Self-lubricating, requires no external lubricant
- Maintenance-free operation
- 20 times more load capacity than a ball bearing
- Dampens vibration for quiet and smooth operation
| Overall Width | 3 1/2 in |
| Width Bolt Center [Min] | 4.115 in |
| Bearing Insert | FL24D |
| Bolt Size | 1/4 in |
| Bolt Hole Size | 9/32 in |
| Width At Base | 4 3/4 in |
| Retaining Ring Part No. | WH-237 |
| Length Bolt Center [Min] | 2.49 in |
| Length Bolt Center | 2.5 in |
| Length Bolt Center [Max] | 2.51 in |
| Width Bolt Center [Max] | 4.135 in |
| Seals | Both Ends |
| Overall Length | 4 in |
| Seal Material | Polymod® |
| Preload | Yes |
| Type of Bearing | Self-Lubricating (Closed) |
| Dynamic Load Rating | N/A |
| Shaft Dia. | 1.5 in |
| Bearing Liner Material | Frelon |
| Load Capacity | 7050 lbs |
| Static Load Rating [Max] | 14100 lbf |
| Inch/Metric | Inch |
| Body Width | 3 1/2 in |
| Body Height | 2 7/8 in |
| Self Aligning | Yes |
| Pillow Block Type | Single Bearing Version |
| Overall Height | 3.25 in |
| Base Width | 4 3/4 in |
| Flange Thickness | 1/2 in |
| Bore Type | Fixed Diameter |
| Weight | 3.0 LB |

