- 1 1/4" Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Self Aligning Pillow Block
| Recommended Shafting Class | L |
| Center Distance | 2 in |
| Seals | Both Ends |
| Width At Base | 4 in |
| Body Height | 2.813 in |
| Overall Length | 3.625 in |
| Bolt Hole Size | 7/32 in |
| Pillow Block Material | Aluminum |
| Bearing Liner Material | FrelonGold® |
| Dynamic Load Rating | N/A |
| Bearing Length | 2.605 in |
| Seal Material | Moly Impregnated Urethane |
| Bearing Insert | FL 20 |
| Overall Width | 4 in |
| Flange Thickness | 0.438 in |
| Length Bolt Center | 2 in |
| Retaining Ring Part No. | WH-200 |
| Overall Height | 2.813 in |
| Base Width | 4 in |
| Shaft Dia. | 1.25 in |
| Bolt Size | #10 |
| Load Capacity | 10290 lbs |
| Corrosion Resistant | Yes |
| Pillow Block Type | Single Bearing Version |
| Preload | Yes |
| Self Aligning | Yes |
| Type of Bearing | Self-Lubricating (Closed) |
| Bore Type | Fixed Diameter |
| Body Width | 3 in |
| Static Load Rating [Max] | 10290 lbf |
| Inch/Metric | Inch |
| Weight | 2.0 LB |

