- 3/4" Precision ID
- w/Both Ends Sealed
- Single Bearing Version
- Fixed Diameter
- Self Aligning Pillow Block
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Static Load Rating [Max] | 3810 lbf |
| Body Width | 1 7/8 in |
| Self Aligning | Yes |
| Shaft Dia. | 0.75 in |
| Bearing Insert | FL 12 |
| Overall Height | 1.75 in |
| Bearing Liner Material | FrelonGold® |
| Bolt Size | #8 |
| Pillow Block Material | Aluminum |
| Bearing Length | 1.61 in |
| Length Bolt Center | 1.25 in |
| Body Height | 1 3/4 in |
| Bolt Hole Size | 3/16 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Base Width | 2 3/4 in |
| Pillow Block Type | Single Bearing Version |
| Overall Width | 2 3/4 in |
| Seals | Both Ends |
| Width At Base | 2 3/4 in |
| Load Capacity | 3810 lbs |
| Dynamic Load Rating | N/A |
| Preload | Yes |
| Seal Material | Viton |
| Bore Type | Fixed Diameter |
| Flange Thickness | 0.313 in |
| Center Distance | 1 3/8 in |
| Retaining Ring Part No. | WH-128 |
| Overall Length | 2.063 in |
| Corrosion Resistant | Yes |
| Weight | 0.58 LB |

