| Height | 0.313 in |
| Mounting Hole Size | 0.343 in |
| Bolt Size | 5/16 in |
| Base to Center Height of Shaft | 2.125 in |
| Bolt Hole Size | 0.343 in |
| Screw Size | 5/16-18 X 1-3/4 in |
| Weight | 0.0 LB |
| Height | 0.313 in |
| Mounting Hole Size | 0.343 in |
| Bolt Size | 5/16 in |
| Base to Center Height of Shaft | 2.125 in |
| Bolt Hole Size | 0.343 in |
| Screw Size | 5/16-18 X 1-3/4 in |
| Weight | 0.0 LB |