PBC Linear
FMTC50
Simplicity® FMT European Thin Wall Metric Self-Lubricated Linear Bearing
Item #101815376
- 50 mm Compensated Bore
- Thin Wall, FrelonGOLD Lined ISO Metric Linear Bearing
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Retaining Ring Part No. | N/A |
| O.D. | 62 mm |
| Self Aligning | No |
| Inch/Metric | European Standard |
| Material | Aluminum, Frelon Lining |
| Dynamic Load Rating | N/A |
| O-Ring Groove Diameter | 56.3 mm |
| Distance Between O-Rings | 50 mm |
| Style of Bearing | Closed |
| Effective Surface Area | 35 cm2 |
| Seal Material | N/A |
| O-Ring Part No. | 56 x 3.5 |
| Retaining Ring Groove Diameter | N/A |
| Type of Bearing | Self-Lubricating |
| Length | 70.000 mm |
| Preload | No |
| Center to Shaft | N/A |
| Seals | None |
| Bearing Liner Material | FrelonGold® |
| Maximum PV | 430 |
| Corrosion Resistant | Yes |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Static Load Rating [Max] | 7350 lbf |
| O-Ring Groove Width | 4.1 mm |
| Shaft Dia. | 50 mm |
| Retaining Ring Groove Width | N/A |
| Recommended Shafting Class | M |
| Weight | 0.391 LB |
