- 80 mm Precision Bore
- FrelonGOLD Lined Open Series ISO Metric Linear Bearing w/Urethane Seal In Each End
| Retaining Ring Part No. | 120 |
| Type of Bearing | Self-Lubricating |
| Center to Shaft | N/A |
| O-Ring Groove Width | 7.1 mm |
| O.D. | 120 mm |
| Mounting Hole Size | N/A |
| Seal Material | Moly Impregnated Urethane |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Diameter | 116.1 mm |
| O-Ring Groove Diameter | 111.7 mm |
| Seals | Both Ends |
| Style of Bearing | Open |
| Preload | Yes |
| Material | Aluminum, Frelon Lining |
| Effective Surface Area | 132 cm2 |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 4.17 mm |
| Accuracy Class | Precision |
| Maximum PV | 430 |
| Inch/Metric | European Standard |
| Self Aligning | No |
| Slot Opening - Angle | 72 ° |
| O-Ring Part No. | 111 x 5 |
| Distance Between O-Rings | 40 in |
| Dynamic Load Rating | 3e-037 lbf |
| Static Load Rating [Max] | 27720 lbf |
| Shaft Dia. | 80 mm |
| Slot Opening - Width | 39 mm |
| Corrosion Resistant | Yes |
| Recommended Shafting Class | M |
| Length | 165.000 mm |
| Distance Between Retaining Rings | 125 mm |
| Bearing Liner Material | FrelonGold® |
| Weight | 4.909 LB |

