- 30 mm Precision Bore
- FrelonGOLD Lined Open Series ISO Metric Linear Bearing
| Bearing Liner Material | FrelonGold® |
| Static Load Rating [Max] | 4284 lbf |
| Inch/Metric | European Standard |
| Mounting Hole Size | N/A |
| Style of Bearing | Open |
| Distance Between O-Rings | 15 mm |
| O-Ring Part No. | 42.52 x 2.62 |
| Shaft Dia. | 30 mm |
| Length | 68.000 mm |
| Self Aligning | No |
| Seals | None |
| Trunion Type | N/A |
| Seal Material | N/A |
| Maximum PV | 430 |
| Retaining Ring Part No. | 47 |
| Slot Opening - Width | 14.2 mm |
| O-Ring Groove Width | 3.17 mm |
| Slot Opening - Angle | 72 ° |
| Type of Bearing | Self-Lubricating |
| Effective Surface Area | 20.4 cm2 |
| Material | Aluminum, Frelon Lining |
| Distance Between Retaining Rings | 48 mm |
| Retaining Ring Groove Diameter | 44.5 mm |
| Accuracy Class | Precision |
| Dynamic Load Rating | N/A |
| Corrosion Resistant | Yes |
| O.D. | 47 mm |
| Recommended Shafting Class | M |
| Retaining Ring Groove Width | 1.9 mm |
| Preload | Yes |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| O-Ring Groove Diameter | 42.7 mm |
| Weight | 0.322 LB |

