- 40 mm Compensated Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Material | Aluminum, Frelon Lining |
| Trunion Type | N/A |
| Accuracy Class | Precision |
| Seal Material | N/A |
| Retaining Ring Groove Diameter | 59 mm |
| Maximum PV | 430 |
| Retaining Ring Part No. | 62 |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 2.2 mm |
| Length | 80.000 mm |
| Center to Shaft | N/A |
| Shaft Dia. | 40 mm |
| Type of Bearing | Self-Lubricating |
| Static Load Rating [Max] | 6720 lbf |
| O-Ring Part No. | 56 x 3.5 |
| O-Ring Groove Width | 4.1 mm |
| Preload | Yes |
| Inch/Metric | European Standard |
| Effective Surface Area | 32 cm2 |
| Style of Bearing | Closed |
| Distance Between O-Rings | 20 mm |
| O.D. | 62 mm |
| Self Aligning | No |
| O-Ring Groove Diameter | 56.3 mm |
| Seals | None |
| Dynamic Load Rating | N/A |
| Bearing Liner Material | FrelonGold® |
| Recommended Shafting Class | M |
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 56 mm |
| Weight | 0.785 LB |

