- 60 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing w/Urethane Seal In Each End
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 95 mm |
| Recommended Shafting Class | M |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Retaining Ring Part No. | 90 |
| O-Ring Part No. | 81 x 5 |
| O.D. | 90 mm |
| Shaft Dia. | 60 mm |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Diameter | 86.4 mm |
| Static Load Rating [Max] | 15750 lbf |
| Inch/Metric | European Standard |
| Dynamic Load Rating | 3e-037 lbf |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| O-Ring Groove Width | 7.1 mm |
| Bearing Liner Material | FrelonGold® |
| Trunion Type | N/A |
| Preload | Yes |
| Corrosion Resistant | Yes |
| Effective Surface Area | 75 cm2 |
| Retaining Ring Groove Width | 3.2 mm |
| Material | Aluminum, Frelon Lining |
| Seals | Both Ends |
| Self Aligning | No |
| Seal Material | Moly Impregnated Urethane |
| O-Ring Groove Diameter | 81.7 mm |
| Length | 125.000 mm |
| Maximum PV | 430 |
| Distance Between O-Rings | 30 mm |
| Weight | 2.462 LB |

