- 25 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing w/Urethane Seal In One End
| Preload | Yes |
| Accuracy Class | Precision |
| Dynamic Load Rating | 3e-037 lbf |
| Seals | One End |
| Effective Surface Area | 14.5 cm2 |
| Length | 58.000 mm |
| O-Ring Part No. | 35.5 x 2.5 |
| Maximum PV | 430 |
| Style of Bearing | Closed |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Diameter | 37.5 mm |
| Type of Bearing | Self-Lubricating |
| Distance Between Retaining Rings | 40 mm |
| O-Ring Groove Width | 3.17 mm |
| O.D. | 40 mm |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Part No. | 40 |
| Retaining Ring Groove Width | 1.9 mm |
| Inch/Metric | European Standard |
| Corrosion Resistant | Yes |
| Shaft Dia. | 25 mm |
| Static Load Rating [Max] | 3046 lbf |
| Center to Shaft | N/A |
| Distance Between O-Rings | 12.5 mm |
| Self Aligning | No |
| Bearing Liner Material | FrelonGold® |
| Recommended Shafting Class | M |
| Trunion Type | N/A |
| Material | Aluminum, Frelon Lining |
| Seal Material | Moly Impregnated Urethane |
| O-Ring Groove Diameter | 35.9 mm |
| Weight | 0.24 LB |

