- 10 mm Precision Bore
- FrelonGOLD Lined ISO Metric Linear Bearing
| Center to Shaft | N/A |
| Material | Aluminum, Frelon Lining |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 19.4 mm |
| Inch/Metric | European Standard |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 1.32 mm |
| Retaining Ring Groove Diameter | 18 mm |
| Style of Bearing | Closed |
| Dynamic Load Rating | N/A |
| Type of Bearing | Self-Lubricating |
| Static Load Rating [Max] | 610 lbf |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Bearing Liner Material | FrelonGold® |
| O.D. | 19 mm |
| Seal Material | N/A |
| Recommended Shafting Class | M |
| Shaft Dia. | 10 mm |
| Preload | Yes |
| Length Thru Mounting Hole | N/A |
| Seals | None |
| O-Ring Groove Diameter | 15.7 mm |
| Length | 29.000 mm |
| Distance Between O-Rings | 5.63 mm |
| Maximum PV | 430 |
| Retaining Ring Part No. | 19 |
| O-Ring Part No. | 15.5 x 2 |
| O-Ring Groove Width | 2.44 mm |
| Effective Surface Area | 2.9 cm2 |
| Weight | 0.031 LB |

