- 2" Shaft Diameter
- Stainless Steel Housing
- FrelonGold® Liner
- Self-Lubricating (Open) Linear Bearing w/o Seals
| Seal Material | N/A |
| Maximum PV | 20,000 |
| Slot Opening - Angle | 60 ° |
| Bearing Liner Material | FrelonGold® |
| Shaft Dia. | 2 in |
| Slot Opening - Width | 1 in |
| Retaining Ring Groove Diameter | 2.839 in |
| Trunion Type | N/A |
| O-Ring Groove Diameter | 2.775 in |
| Preload | Yes |
| Seals | None |
| Inch/Metric | Inch |
| O-Ring Part No. | 2-229 |
| Retaining Ring Groove Width | 0.105 in |
| Self Aligning | No |
| Type of Bearing | Self-Lubricating |
| Material | Stainless Steel, Frelon Lining |
| Retaining Ring Part No. | N5100-300 |
| Corrosion Resistant | Yes |
| Static Load Rating [Max] | 25050 lb/in |
| Recommended Shafting Class | L |
| Length | 4 in |
| O-Ring Groove Width | 0.189 in |
| Distance Between O-Rings | 1 in |
| Style of Bearing | Open |
| Effective Surface Area | 8.35 in2 |
| O.D. | 3 in |
| Accuracy Class | Precision |
| Distance Between Retaining Rings | 3 in |
| Weight | 1.44 LB |

