- .50" Precision Bore
- FrelonGold Lined
- Stainless Steel
- Standard Inch Series
- Open Linear Bearing
| O-Ring Part No. | 2-113 |
| Shaft Dia. | 0.5 in |
| Retaining Hole 1 Location | 5/8 in |
| Effective Surface Area | 0.65 in2 |
| Type of Bearing | Self-Lubricating |
| Seals | None |
| Trunion Type | N/A |
| Retaining Ring Part No. | N 5100-87 |
| Distance Between O-Rings | 1/4 in |
| Static Load Rating [Max] | 975 lbf |
| Bearing Liner Material | FrelonGold® |
| Retaining Hole 1 Diameter | 0.136 in |
| Slot Opening - Width | 0.313 in |
| Seal Material | N/A |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Preload | Yes |
| Slot Opening - Angle | 60 ° |
| Corrosion Resistant | Yes |
| Style of Bearing | Open |
| Self Aligning | No |
| Distance Between Retaining Rings | 0.875 in |
| Recommended Shafting Class | L |
| Maximum PV | 10,000 |
| O.D. | 0.875 in |
| O-Ring Groove Width | 0.125 in |
| Retaining Ring Groove Width | 0.048 in |
| Material | Stainless Steel, Frelon Lining |
| Length | 1 1/4 in |
| O-Ring Groove Diameter | 0.712 in |
| Retaining Ring Groove Diameter | 0.82 in |
| Weight | 0.041 LB |

