- 2" Precision Bore
- FrelonGOLD Lined Stainless Steel Series Linear Bearing
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Resistant to chemicals and corrosive environments
- Custom configuration available
- Stainless steel – Frelon® lining is available
| O.D. | 3 in |
| Seal Material | N/A |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 25050 lbf |
| Retaining Ring Groove Diameter | 2.839 in |
| Trunion Type | N/A |
| O-Ring Groove Diameter | 2.775 in |
| Bearing Liner Material | Frelon |
| Retaining Ring Groove Width | 0.105 in |
| Style of Bearing | Closed |
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 3 in |
| Shaft Dia. | 2 in |
| O-Ring Groove Width | 0.189 in |
| Length | 4 in |
| Self Aligning | No |
| Material | Stainless Steel, Frelon Lining |
| Effective Surface Area | 8.35 in2 |
| Preload | Yes |
| O-Ring Part No. | 2-232 |
| Distance Between O-Rings | 1 in |
| Seals | None |
| Center to Shaft | N/A |
| Mounting Hole Size | N/A |
| Retaining Ring Part No. | N 5100-300 |
| Type of Bearing | Self-Lubricating |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Weight | 1.442 LB |

