Skip to content Skip to navigation menu
PBC LinearFLS20S

FLS20S

Standard Inch Series Self-Lubricated Linear Bearing
Item #104308809
  • 1 1/4" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Closed) Linear Bearing w/Seals One End
PBC LinearFLS20S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Shaft Diameter
  • Stainless Steel Housing
  • FrelonGold® Liner
  • Self-Lubricating (Closed) Linear Bearing w/Seals One End
Retaining Ring Groove Width 0.07 in
Distance Between O-Rings 5/8 in
Distance Between Retaining Rings 1.875 in
Bearing Liner Material FrelonGold®
Accuracy Class Precision
Self Aligning No
O-Ring Part No. 2-129
Static Load Rating [Max] 10830 lb/in
Seals One End
O-Ring Groove Width 0.125 in
Material Stainless Steel, Frelon Lining
Corrosion Resistant Yes
O.D. 2 in
Maximum PV 20,000
Seal Material Polymod®
O-Ring Groove Diameter 1.37 in
Length 2 5/8 in
Shaft Dia. 1.25 in
Preload Yes
Inch/Metric Inch
Type of Bearing Self-Lubricating
Style of Bearing Closed
Trunion Type N/A
Retaining Ring Part No. N 5100-200
Recommended Shafting Class L
Retaining Ring Groove Diameter 1.889 in
Effective Surface Area 3.43 in2
Weight 0.459 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison