- 1 1/4" Shaft Diameter
- Stainless Steel Housing
- FrelonGold® Liner
- Self-Lubricating (Closed) Linear Bearing w/Seals Both Ends
| Length | 2 5/8 in |
| Maximum PV | 20,000 |
| O-Ring Part No. | 2-129 |
| O-Ring Groove Width | 0.125 in |
| O-Ring Groove Diameter | 1.37 in |
| O.D. | 2 in |
| Corrosion Resistant | Yes |
| Retaining Ring Groove Diameter | 1.889 in |
| Shaft Dia. | 1.25 in |
| Bearing Liner Material | FrelonGold® |
| Recommended Shafting Class | L |
| Self Aligning | No |
| Material | Stainless Steel, Frelon Lining |
| Style of Bearing | Closed |
| Seal Material | Polymod® |
| Retaining Ring Groove Width | 0.07 in |
| Seals | Both Ends |
| Effective Surface Area | 3.43 in2 |
| Inch/Metric | Inch |
| Retaining Ring Part No. | N 5100-200 |
| Distance Between O-Rings | 5/8 in |
| Accuracy Class | Precision |
| Type of Bearing | Self-Lubricating |
| Preload | Yes |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 1.875 in |
| Static Load Rating [Max] | 10830 lb/in |
| Weight | 0.459 LB |

