- 3/16" Precision Bore
- FrelonGOLD Lined
- Stainless Steel
- Linear Bearing
| Trunion Type | N/A |
| Seal Material | N/A |
| Type of Bearing | Self-Lubricating |
| Bearing Liner Material | FrelonGold® |
| Material | Stainless Steel, Frelon Lining |
| Style of Bearing | Closed |
| Distance Between Retaining Rings | 0.375 in |
| Center to Shaft | N/A |
| O-Ring Part No. | N/A |
| Distance Between O-Rings | N/A |
| Maximum PV | 20,000 |
| Preload | Yes |
| Length | 9/16 in |
| O-Ring Groove Width | N/A |
| Recommended Shafting Class | L |
| Retaining Ring Groove Diameter | 0.352 in |
| Retaining Ring Groove Width | 0.03 in |
| Effective Surface Area | 0.11 in2 |
| Mounting Hole Size | N/A |
| O-Ring Groove Diameter | N/A |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Part No. | N 5100-37 |
| Corrosion Resistant | Yes |
| Seals | None |
| Dynamic Load Rating | N/A |
| Accuracy Class | Precision |
| Shaft Dia. | 0.1875 in |
| O.D. | 0.375 in |
| Self Aligning | No |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 220 lbf |
| Weight | 0.003 LB |

