- 2-1/2" Precision Bore
- FrelonGOLD Lined Open Series Linear Bearing w/Seal In Each End
| Center to Shaft | N/A |
| Retaining Ring Part No. | N 5100-375 |
| Style of Bearing | Open |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Shaft Dia. | 2.5 in |
| Slot Opening - Angle | 60 ° |
| Type of Bearing | Self-Lubricating |
| Maximum PV | 20,000 |
| Retaining Hole 1 Diameter | 0.265 in |
| Preload | Yes |
| Static Load Rating [Max] | 39000 lbf |
| Mounting Hole Size | N/A |
| Slot Opening - Width | 1.25 in |
| Retaining Hole 1 Location | 5/16 in |
| Length | 5 in |
| O-Ring Groove Diameter | 3.408 in |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 3e-037 lbf |
| Self Aligning | No |
| Retaining Ring Groove Diameter | 3.553 in |
| Bearing Liner Material | Frelon |
| Seal Material | Polymod® |
| Accuracy Class | Precision |
| Corrosion Resistant | Yes |
| O.D. | 3.75 in |
| O-Ring Part No. | 2-340 |
| Length Thru Mounting Hole | N/A |
| Retaining Ring Groove Width | 0.123 in |
| O-Ring Groove Width | 0.25 in |
| Material | Aluminum, Frelon Lining |
| Effective Surface Area | 13 in2 |
| Weight | 2.334 LB |

