- 3" Shaft Diameter
- Aluminum Housing
- FrelonGold® Liner
- Self-Lubricating (Open) Linear Bearing w/o Seals
| Distance Between O-Rings | 1 1/2 in |
| O-Ring Groove Diameter | 4.158 in |
| Preload | No |
| Slot Opening - Width | 1.5 in |
| Bearing Liner Material | FrelonGold® |
| Seals | None |
| Distance Between Retaining Rings | 4.5 in |
| Retaining Ring Part No. | N5100-450 |
| O-Ring Groove Width | 0.287 in |
| Effective Surface Area | 18.8 in2 |
| Recommended Shafting Class | L |
| O.D. | 4.5 in |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Slot Opening - Angle | 60 ° |
| Length | 6 in |
| Retaining Ring Groove Diameter | 4.309 in |
| Type of Bearing | Self-Lubricating |
| Shaft Dia. | 3 in |
| O-Ring Part No. | 2-346 |
| Self Aligning | No |
| Static Load Rating [Max] | 56400 lb/in |
| Style of Bearing | Open |
| Retaining Ring Groove Width | 0.123 in |
| Accuracy Class | Precision |
| Inch/Metric | Inch |
| Maximum PV | 20,000 |
| Material | Aluminum, Frelon Lining |
| Seal Material | N/A |
| Weight | 4.08 LB |

