- 1-1/4" Compensated Bore
- FrelonGOLD Lined Open Series Linear Bearing
| Length | 2 5/8 in |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 3e-037 lbf |
| Self Aligning | No |
| Material | Aluminum, Frelon Lining |
| Inch/Metric | Inch |
| Preload | No |
| Seal Material | N/A |
| Slot Opening - Angle | 60 ° |
| Accuracy Class | Precision |
| Bearing Liner Material | Frelon |
| Effective Surface Area | 3.43 in2 |
| Center to Shaft | N/A |
| Retaining Hole 1 Location | 3/16 in |
| Static Load Rating [Max] | 10290 lbf |
| Maximum PV | 20,000 |
| Mounting Hole Size | N/A |
| Style of Bearing | Open |
| Retaining Ring Part No. | N 5100-200 |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Shaft Dia. | 1.25 in |
| O.D. | 2 in |
| Seals | None |
| Slot Opening - Width | 0.625 in |
| Type of Bearing | Self-Lubricating |
| O-Ring Part No. | 2-133 |
| Retaining Hole 1 Diameter | 0.201 in |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| Weight | 0.381 LB |

