- 3/16" Shaft Diameter
- Aluminum Housing
- FrelonGold® Liner
- Self-Lubricating (Closed) Linear Bearing w/o Seals
| Accuracy Class | Precision |
| Seals | None |
| Material | Aluminum, Frelon Lining |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.1875 in |
| Seal Material | N/A |
| Style of Bearing | Closed |
| Type of Bearing | Self-Lubricating |
| Self Aligning | No |
| Inch/Metric | Inch |
| Preload | No |
| Effective Surface Area | 0.11 in2 |
| Trunion Type | N/A |
| Corrosion Resistant | Yes |
| O.D. | 0.38 in |
| Bearing Liner Material | FrelonGold® |
| Static Load Rating [Max] | 220 lb/in |
| Maximum PV | 20,000 |
| Length | 0.562 in |
| Weight | 0.003 LB |

