- 1-1/2" Compensated Bore
- FrelonGOLD Lined Linear Bearing w/Self-Aligning OD
| Retaining Ring Groove Diameter | 2.241 in |
| Recommended Shafting Class | L |
| Style of Bearing | Closed |
| Bearing Liner Material | Frelon |
| Retaining Ring Groove Width | 0.089 in |
| Corrosion Resistant | Yes |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| O-Ring Part No. | 2-227 |
| Seal Material | N/A |
| Type of Bearing | Self-Lubricating |
| Effective Surface Area | 4.7 in2 |
| O.D. | 2.375 in |
| Distance Between O-Rings | N/A |
| Seals | None |
| Inch/Metric | Inch |
| Preload | No |
| Length Thru Mounting Hole | N/A |
| Material | Aluminum, Frelon Lining |
| Retaining Ring Part No. | N 5100-237 |
| Length | 3 in |
| Static Load Rating [Max] | 14100 lbf |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Dynamic Load Rating | 3e-037 lbf |
| Center to Shaft | N/A |
| Shaft Dia. | 1.5 in |
| Distance Between Retaining Rings | 2.25 in |
| Weight | 0.725 LB |

