- .625" Compensated Bore
- FrelonGold Lined
- Self-Aligning
- Standard Inch Series Linear Bearing w/Seals Both Ends
| O-Ring Groove Width | 0.125 in |
| Inch/Metric | Inch |
| Retaining Ring Groove Width | 0.058 in |
| Static Load Rating [Max] | 2940 lbf |
| Seal Material | Polymod® |
| Effective Surface Area | 0.98 in2 |
| Preload | No |
| Retaining Ring Part No. | N 5100-112 |
| Retaining Ring Groove Diameter | 1.06 in |
| Seals | Both Ends |
| Distance Between Retaining Rings | 1 in |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Material | Aluminum, Frelon Lining |
| Shaft Dia. | 0.625 in |
| Bearing Liner Material | FrelonGold® |
| Style of Bearing | Closed |
| Type of Bearing | Self-Lubricating |
| Maximum PV | 20,000 |
| Distance Between O-Rings | 0.312 in |
| O-Ring Groove Diameter | 0.962 in |
| Length | 1 1/4 in |
| Accuracy Class | Precision |
| Corrosion Resistant | Yes |
| O.D. | 0.875 in |
| Trunion Type | N/A |
| O-Ring Part No. | 2-117 |
| Weight | 0.091 LB |

