- 1.00" Precision Bore
- FrelonGold Lined
- Self-Aligning
- Standard Inch Series Linear Bearing w/Seal One End
| Retaining Ring Groove Diameter | 1.471 in |
| Distance Between Retaining Rings | 1.625 in |
| Retaining Ring Groove Width | 0.07 in |
| Seals | One End |
| Self Aligning | Yes |
| O.D. | 1.5625 in |
| Corrosion Resistant | Yes |
| Preload | Yes |
| Retaining Ring Part No. | N 5100-156 |
| Distance Between O-Rings | 1/2 in |
| O-Ring Groove Diameter | 1.087 in |
| Inch/Metric | Inch |
| Bearing Liner Material | FrelonGold® |
| O-Ring Part No. | 2-123 |
| Shaft Dia. | 1 in |
| Material | Aluminum, Frelon Lining |
| Static Load Rating [Max] | 7050 lbf |
| Maximum PV | 20,000 |
| Trunion Type | N/A |
| Type of Bearing | Self-Lubricating |
| Accuracy Class | Precision |
| Seal Material | Polymod® |
| Style of Bearing | Closed |
| Effective Surface Area | 2.35 in2 |
| O-Ring Groove Width | 0.125 in |
| Recommended Shafting Class | L |
| Length | 2 1/4 in |
| Weight | 0.228 LB |

