- 35 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In Both Ends
| Slot Opening - Width | 17 mm |
| Corrosion Resistant | Yes |
| Static Load Rating [Max] | 5146 lbf |
| Maximum PV | 430 |
| Length | 70.000 mm |
| Shaft Dia. | 35 mm |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 2.2 mm |
| Bearing Liner Material | Frelon |
| Self Aligning | No |
| Retaining Ring Groove Diameter | 49 mm |
| Accuracy Class | Precision |
| O.D. | 52 mm |
| Preload | Yes |
| O-Ring Part No. | 46 x 3.5 |
| Retaining Ring Part No. | STW - 52 |
| O-Ring Groove Diameter | 46.2 mm |
| Slot Opening - Angle | 50 ° |
| Effective Surface Area | 25 cm2 |
| O-Ring Groove Width | 4.115 mm |
| Inch/Metric | Japanese Standard |
| Seals | Both Ends |
| Recommended Shafting Class | M |
| Type of Bearing | Self-Lubricating |
| Length Thru Mounting Hole | N/A |
| Seal Material | Moly Impregnated Urethane |
| Dynamic Load Rating | N/A |
| Style of Bearing | Open |
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 44.8 mm |
| Material | Aluminum, Frelon Lining |
| Distance Between O-Rings | 25.984 mm |
| Mounting Hole Size | N/A |
| Weight | 0.401 LB |

