- 10 mm Precision Bore
- Open Series FrelonGOLD Lined JIN Metric Linear Bearing
| O.D. | 19 mm |
| Shaft Dia. | 10 mm |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Seal Material | N/A |
| O-Ring Groove Width | 2.362 mm |
| Slot Opening - Angle | 80 ° |
| Retaining Ring Groove Diameter | 18 mm |
| O-Ring Part No. | 15.5 x 2 |
| Slot Opening - Width | 7 mm |
| Material | Aluminum, Frelon Lining |
| Retaining Ring Part No. | STW - 19 |
| Maximum PV | 430 |
| Inch/Metric | Japanese Standard |
| Preload | Yes |
| Type of Bearing | Self-Lubricating |
| Dynamic Load Rating | 3e-037 lbf |
| O-Ring Groove Diameter | 15.7 mm |
| Corrosion Resistant | Yes |
| Style of Bearing | Open |
| Length Thru Mounting Hole | N/A |
| Length | 29.000 mm |
| Self Aligning | No |
| Static Load Rating [Max] | 610 lbf |
| Accuracy Class | Precision |
| Recommended Shafting Class | M |
| Seals | None |
| Distance Between Retaining Rings | 19.3 mm |
| Center to Shaft | N/A |
| Effective Surface Area | 2.9 cm2 |
| Retaining Ring Groove Width | 1.35 mm |
| Distance Between O-Rings | 9.5 mm |
| Bearing Liner Material | Frelon |
| Weight | 0.026 LB |

