- 6 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing
| Inch/Metric | Japanese Standard |
| Retaining Ring Groove Diameter | N/A |
| Length | 18.000 mm |
| O-Ring Part No. | N/A |
| Preload | Yes |
| Static Load Rating [Max] | 113 lbf |
| Recommended Shafting Class | M |
| Retaining Ring Groove Width | N/A |
| Accuracy Class | Precision |
| O-Ring Groove Diameter | N/A |
| Shaft Dia. | 6 mm |
| Seal Material | N/A |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Bearing Liner Material | Frelon |
| Effective Surface Area | 1.1 cm2 |
| Distance Between Retaining Rings | 11.6 mm |
| Corrosion Resistant | Yes |
| Style of Bearing | Closed |
| O-Ring Groove Width | N/A |
| Self Aligning | No |
| Trunion Type | N/A |
| Seals | None |
| Dynamic Load Rating | N/A |
| O.D. | 12 mm |
| Retaining Ring Part No. | N/A |
| Type of Bearing | Self-Lubricating |
| Material | Aluminum, Frelon Lining |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | 4.293 mm |
| Maximum PV | 430 |
| Weight | 0.01 LB |

