- 35 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In Each End
| Mounting Hole Size | N/A |
| Retaining Ring Groove Width | 2.2 mm |
| Type of Bearing | Self-Lubricating |
| Retaining Ring Groove Diameter | 49 mm |
| Static Load Rating [Max] | 5146 lbf |
| Preload | Yes |
| Corrosion Resistant | Yes |
| Material | Aluminum, Frelon Lining |
| Self Aligning | No |
| Dynamic Load Rating | 3e-037 lbf |
| Effective Surface Area | 25 cm2 |
| Inch/Metric | Japanese Standard |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 44.8 mm |
| Bearing Liner Material | Frelon |
| Shaft Dia. | 35 mm |
| O-Ring Part No. | 46 x 3.5 |
| Recommended Shafting Class | M |
| Retaining Ring Part No. | STW - 52 |
| Maximum PV | 430 |
| Seal Material | Moly Impregnated Urethane |
| Length Thru Mounting Hole | N/A |
| Seals | Both Ends |
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| O.D. | 52 mm |
| Distance Between O-Rings | 25.984 mm |
| O-Ring Groove Width | 4.115 mm |
| O-Ring Groove Diameter | 46.2 mm |
| Length | 70.000 mm |
| Weight | 0.467 LB |

