- 25 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing w/Urethane Seal In One End
| Corrosion Resistant | Yes |
| Dynamic Load Rating | 3e-037 lbf |
| Preload | Yes |
| Retaining Ring Groove Width | 1.85 mm |
| Shaft Dia. | 25 mm |
| Inch/Metric | Japanese Standard |
| Seal Material | Moly Impregnated Urethane |
| Effective Surface Area | 15 cm2 |
| Center to Shaft | N/A |
| Static Load Rating [Max] | 3098 lbf |
| Length | 59.000 mm |
| Seals | One End |
| Distance Between O-Rings | 19.99 mm |
| Bearing Liner Material | Frelon |
| O-Ring Part No. | 35.5 x 2.5 |
| Retaining Ring Part No. | STW - 40 |
| Retaining Ring Groove Diameter | 38 mm |
| Recommended Shafting Class | M |
| Style of Bearing | Closed |
| Length Thru Mounting Hole | N/A |
| Maximum PV | 430 |
| O.D. | 40 mm |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| O-Ring Groove Diameter | 35.865 mm |
| Trunion Type | N/A |
| O-Ring Groove Width | 3.556 mm |
| Type of Bearing | Self-Lubricating |
| Distance Between Retaining Rings | 37.2 mm |
| Accuracy Class | Precision |
| Material | Aluminum, Frelon Lining |
| Weight | 0.262 LB |

