- 16 mm Precision Bore
- FrelonGOLD Lined JIN Metric Linear Bearing
| Preload | Yes |
| Type of Bearing | Self-Lubricating |
| O-Ring Groove Width | 3.556 mm |
| Seal Material | N/A |
| Recommended Shafting Class | M |
| Accuracy Class | Precision |
| Retaining Ring Part No. | STW - 28 |
| Style of Bearing | Closed |
| Material | Aluminum, Frelon Lining |
| Maximum PV | 430 |
| Length | 37.000 mm |
| Effective Surface Area | 5.9 cm2 |
| Corrosion Resistant | Yes |
| Bearing Liner Material | Frelon |
| Dynamic Load Rating | N/A |
| O-Ring Groove Diameter | 23.978 mm |
| Inch/Metric | Japanese Standard |
| Static Load Rating [Max] | 1244 lbf |
| Distance Between Retaining Rings | 23.2 mm |
| Length Thru Mounting Hole | N/A |
| Self Aligning | No |
| O-Ring Part No. | 23.5 x 2.5 |
| Trunion Type | N/A |
| Seals | None |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 1.65 mm |
| Distance Between O-Rings | 11.1 mm |
| Retaining Ring Groove Diameter | 26.6 mm |
| Shaft Dia. | 16 mm |
| O.D. | 28 mm |
| Weight | 0.086 LB |

