PBC Linear
FG8
Simplicity® FG European Thin Wall Metric Self-Lubricated Linear Bearing
Item #104306888
- 8 mm Precision Bore
- Thin Wall, FrelonGOLD Lined FAG interchange Metric Linear Bearing
| Distance Between O-Rings | 8 mm |
| Retaining Ring Part No. | N/A |
| O-Ring Part No. | 12 x 1.7 |
| O-Ring Groove Width | 2.032 mm |
| Trunion Type | N/A |
| Inch/Metric | European Standard |
| Length Thru Mounting Hole | N/A |
| Corrosion Resistant | Yes |
| Type of Bearing | Self-Lubricating |
| Center to Shaft | N/A |
| Dynamic Load Rating | N/A |
| Seal Material | N/A |
| Effective Surface Area | 1.6 cm2 |
| Seals | None |
| Length | 24.000 mm |
| Retaining Ring Groove Diameter | 12.201 mm |
| Recommended Shafting Class | M |
| O.D. | 15 mm |
| Material | Aluminum, Frelon Lining |
| Maximum PV | 430 |
| O-Ring Groove Diameter | 8 mm |
| Shaft Dia. | 8 mm |
| Mounting Hole Size | N/A |
| Bearing Liner Material | Frelon |
| Self Aligning | No |
| Preload | Yes |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 2.032 mm |
| Style of Bearing | Closed |
| Weight | 0.01 LB |
