PBC Linear
FG35
Simplicity® FG European Thin Wall Metric Self-Lubricated Linear Bearing
Item #104308815
- 35 mm Precision Bore
- Thin Wall, FrelonGOLD Lined FAG interchange Metric Linear Bearing
| Effective Surface Area | 21.7 cm2 |
| O.D. | 52 mm |
| Shaft Dia. | 35 mm |
| Mounting Hole Size | N/A |
| Bearing Liner Material | Frelon |
| Type of Bearing | Self-Lubricating |
| Dynamic Load Rating | 3e-037 lbf |
| O-Ring Groove Width | 4.115 mm |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | MM |
| Style of Bearing | Closed |
| Retaining Ring Part No. | N/A |
| Seals | None |
| Center to Shaft | N/A |
| Material | Aluminum, Frelon Lining |
| Trunion Type | N/A |
| O-Ring Part No. | 46 x 3.5 |
| Distance Between O-Rings | 37.3 mm |
| Corrosion Resistant | Yes |
| Self Aligning | No |
| Length | 62.000 mm |
| Static Load Rating [Max] | 4558 lbf |
| Retaining Ring Groove Diameter | 54.255 mm |
| Preload | Yes |
| Inch/Metric | European Standard |
| O-Ring Groove Diameter | 46.2 mm |
| Maximum PV | 430 |
| Seal Material | N/A |
| Retaining Ring Groove Width | 4.115 mm |
| Accuracy Class | Precision |
| Weight | 0.416 LB |
